Beli kito electric chain hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  2. HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Mulai

    Rp59.999.900

    HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Deskripsi:
    Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
  3. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  4. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  5. TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  6. HITACHI Electric Wire Hoist A Series Low Headroom (Katrol Elektrik)
    Mulai

    Rp96.999.900

  7. Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    Mulai

    Rp20.999.900

    Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    atribut:
    • Power Cord Length (m): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Standard Lift (m): 3
    • Time Rating (minute): 25
  8. TOYO Hoist Geared Trolley (Troli Katrol)
    10%
    Mulai

    Rp1.499.900

    TOYO Hoist Geared Trolley (Troli Katrol)
    Deskripsi:
    - Mengenal Geared Trolley dan Fungsinya di Berbagai Bidang PekerjaanPenerapan alat bantu rigging dan lifting dapat ditemukan dimana saja. Semuanya memiliki fungsi yang berbeda sekaligus juga mempunyai bentuk maupun fitur yang tidak sama. Namun apakah semuanya diperlukan? Tentu saja dibutuhkan karena beban yang diangkat belum tentu sama. Salah satu alat penting yang harus selalu digunakan adalah Geared Trolley. Ini merupakan sebuah pilihan alat yang terbaik bagi Anda karena bisa mengangkat beberapa beban sekaligus.- Apa Itu Geared Trolley dan PenggunaannyaJika Anda mengenal Plain Trolley, maka Anda tentu akan mengenal Geared Trolley juga yang memiliki kegunaan untuk membantu berbagai macam jenis pekerjaan angkat beban maupun bongkar muat barang maupun peralatan yang terdapat di dalam industri berat. Manfaat atau fungsi yang spesifik dari alat ini adalah untuk menggerakkan bagian Chain Block menuju ke arah kiri maupun kanan atau secara horizontal saja. Di dalamnya juga terdapat begitu banyak komponen penting.Umumnya, troli yang satu ini memiliki bagian rantai tangan yang melingkar dan terhubung langsung pada sprocket. Bagian ini merupakan alat yang menggunakan sistem roda gigi dan mampu untuk memfasilitasi pergerakan dari roda ketika orang atau operator menarik rantai ini. Dengan demikian, troli pun akan bergerak perlahan menuju arah yang berlawanan ketika rantai ditarik. Melihat fungsinya yang vital, maka tak heran jika akhirnya banyak sekali industri yang membelinya untuk pekerjaan.- Fungsi Geared Trolley Dari Spesifikasi yang LengkapChain hoist dapat bergerak dengan mudah secara horizontal ke kanan dan kiri. Rantai yang panjangnya bisa mencapai 3 meter ini akan membuat Geared Trolley pun mudah untuk ditarik maupun dikerek sepanjang rel dan terdapat pula Gear Speed Reducer yang bisa mengubah kecepatannya dan alat ini dibuat dari besi atau baja dengan kualitas yang sangat tinggi sehingga nantinya tidak akan mudah aus. Ada pula manfaat yang lain dari alat ini untuk berbagai pekerjaan.Ada pula yang memiliki bola-bola bearing yang sangat memungkinkan adanya posisi dari pemindahan untuk beban presisi dan memang benar jika alat ini akan digunakan dengan rantai kerekan secara idealnya. Ini semua ditujukan supaya beban yang sangat berat pun sangat mudah untuk dipindahkan. Alat ini juga cocok untuk dipasangkan dengan pondasi baja pada yang berjenis INP maupun H-beam. Alat ini pun juga bisa dimodifikasi sesuai dengan kebutuhan dari industri.
  9. Elephant Beta Type Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    35%
    Mulai

    Rp12.999.900

    Elephant Beta Type Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    atribut:
    • Power Cord Length (m): 3
    • Finishing Material: Load Chain: Class V Surface Cured Chain
    • Minimum Distance Between Hooks (mm): 280
    • Time Rating (minute): 25
  10. Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Double-Speed Type) (Katrol Rantai Elektrik)
    Mulai

    Rp22.999.900

    Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Double-Speed Type) (Katrol Rantai Elektrik)
    atribut:
    • Power Cord Length (m): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Standard Lift (m): 3
    • Time Rating (minute): 25
  11. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp1.999.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  12. ITOBACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp13.999.900

    ITOBACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist adalah alat angkat dengan ciri memiliki rantai yang berfungsi untuk megangkat barang dengan massa ratusan hingga ribuan kilogram.Electric Chain Hoist umumnya digunakan pada berbagai macam industri manufaktur, pergudangan, konstruksi, pertambangan, minyak dan gas. Penggunaan nya ada yang sebagai lift barang atau cargo lift, sebagai alat transportasi dalam berbagai kegiatan produksi, dan juga untuk alat pengangkut beban muatan.
    atribut:
    • Speed (minute): 1440
    • Voltage (V/Hz): 380/50
  13. KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp27.999.900

    KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  14. Jason Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp20.999.900

    Jason Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Heavy duty for industrial
    atribut:
    • Power (kW): 1.1
  15. Elephant Alpha Series Small Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp29.999.900

    Elephant Alpha Series Small Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Standard Lift (m): 6
    • Finish Material: Load Chain: Special Alloy Steel
    • Operation Voltage (V): 24
    • Power Cord (m): 5
    • Specifications: 2-Point push button type
    • Standard (Certified): JIS Standard Product(JIS B 8815)
    • Time Rating (minute): 30
    • Type: 1-Speed Type
  16. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
Daftar Harga kito electric chain hoist Terbaru November 2026
Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)Rp18.999.900
HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)Rp59.999.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)Rp12.999.900
TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)Rp14.999.900
HITACHI Electric Wire Hoist A Series Low Headroom (Katrol Elektrik)Rp96.999.900
Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)Rp20.999.900
TOYO Hoist Geared Trolley (Troli Katrol)Rp1.499.900
AMEKO Electric Winch Crane Hoist (Alat Derek Elektrik / Katrol Listrik)Rp10.999.900
HITACHI Inverter (Inverter Drive Kecepatan Variabel)Rp5.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)